Motion
31316
Hex Rethreading Die, 11/16-16 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #04317575
MFR #31316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 11/16-16 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #04317575
MFR #31316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1266 DIE HEX RETHREAD 11/16-16 NF

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thread Size
    11/16 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text