Motion
AT1-20
Rad-Atac Safety Glasses - Scratch Resistant, Smoke Lens, Black, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04317587
MFR #AT1-20
Your Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rad-Atac Safety Glasses - Scratch Resistant, Smoke Lens, Black, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04317587
MFR #AT1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.40/each(List $2.63)

Overview

Mfr description
AT1-20 GLASSES SAFETY SMOKE LENS
  • Soft, non-slip rubber tipped temples
  • Wraparound single lens with integrated nosepiece
  • Polycarbonate protective lens provides impact resistance
  • Rad-Atac™ Small has a 10% smaller frame than the original Rad-Atac™
  • Meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black, Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Rad-Atac
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Weight
    0.10 lbs
  • Frame Color Family
    Gray
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text