Motion
MRR190ID

RADIANS INC.
MRR190ID

Mirage Safety Glasse - Anti-Fog, Polycarbonate, Universal Size
Mi Item #04317591
MFR #MRR190ID
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRR190ID

Mirage Safety Glasse - Anti-Fog, Polycarbonate, Universal Size
Mi Item #04317591
MFR #MRR190ID

Mfr description
MRR190ID GLASSES SAFETY INDOOR/OUTDOOR
  • Rubber tipped temples keep safety glasses fitting securely
  • Sleek, lightweight design offers a comfortable fit
  • Optically correct and distortion-free lenses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Additional Details
    Lens Style: Wraparound;Lens Material: Polycarbonate;ANSI Rating: Z87.1+;Temple Tips: Rubber
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight Design, Rubber Tipped Temples
  • Description
    I/O lens safety glasses
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Indoor, Outdoor
  • Frame Style
    Framed
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    I, O
  • Lens Style
    Dual
  • Manufacturer Stock Number
    MRR190ID
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Mirage RT
  • Series
    Mirage RT
  • Specialty Features
    Impact Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)