Motion
952210

ANSELL
952210

Cut Resistant Sleeve - Kevlar Material, 22 in Long, Yellow Color
MI ITEM #04317592
MFR #952210
Price$20.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
952210

Cut Resistant Sleeve - Kevlar Material, 22 in Long, Yellow Color
MI ITEM #04317592
MFR #952210

Mfr description
952210 ACTIVARMR 59408 SIZE 22,0
  • Offers a high level of cut and abrasion resistance from sharp edges of glass and sheet metal;Provides moderate heat protection;Lightweight and breathable for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.84/each

Specifications

Dimensions

  • Length
    22 in

Details

  • Additional Details
    Lightweight
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Line
    Assembler 100
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    20076490019017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)