Motion
75T10/1240

MEGADYNE
75T10/1240

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1240 mm Pitch Length, 75 mm Width, 124 Teeth, Thermoset PU 88 ShA Material
Mi Item #04317605
MFR #75T10/1240
Price$303.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
75T10/1240

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1240 mm Pitch Length, 75 mm Width, 124 Teeth, Thermoset PU 88 ShA Material
Mi Item #04317605
MFR #75T10/1240

Mfr description
75T10/1240 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.53/each

Specifications

Dimensions

  • Overall Length
    1240 mm
  • Overall Width  
    75 mm
  • Pitch
    10 mm
  • Pitch Length
    1240 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    124
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041295875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)