Motion
62050 BX READER PROTECTIVE EYEWEAR GRAY LENS SILVER FRAME +2.0 DIOPTER

3M
62050 BX READER PROTECTIVE EYEWEAR GRAY LENS SILVER FRAME +2.0 DIOPTER

3M™ BX™ Reader Protective Eyewear 11378-00000-20 Gray Lens, Silver Frame, +2.0 Diopter
MI ITEM #04317617
MFR #62050 BX READER PROTECTIVE EYEWEAR GRAY LENS SILVER FRAME +2.0 DIOPTER
Your Price$27.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62050 BX READER PROTECTIVE EYEWEAR GRAY LENS SILVER FRAME +2.0 DIOPTER

3M™ BX™ Reader Protective Eyewear 11378-00000-20 Gray Lens, Silver Frame, +2.0 Diopter
MI ITEM #04317617
MFR #62050 BX READER PROTECTIVE EYEWEAR GRAY LENS SILVER FRAME +2.0 DIOPTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.71/each(List $31.86)

Overview

Mfr description
62050 BX READER PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sleek, contoured design combines style and function
  • Magnifying +1.5 diopters combine eye protection with reading enhancement
  • Soft nose bridge offers pleasant extended wear
  • Adjustable length temples and lens angle allow for customized fit
  • Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm

Specifications

  • Type
    Safety Readers
  • Lens Color
    Gray
  • Lens Coating
    Anti-fog
  • Frame Temple Color
    Silver
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2.0
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    BX
  • Comfort Features
    Adjustable lens angles
  • Frame Style
    Half-frame
  • UV Protection
    Yes
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Lens Marking
    Z87+
  • Manufacturer Stock Number
    11378-00000-20
  • Manufacturer Upc Number
    10078371620506
  • Group & Class
    Value
  • UPC_NO
    10078371620506
  • Weight
    2.523 lb
  • Frame Color
    Silver/Black
  • Frame Color Family
    Metallic
  • Lens Color Family
    Gray
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text