Motion
L0986-612
Gear Oil - 120 cm³, 320 ISO, 140 SAE
Mi Item #04317915
MFR #L0986-612
Price$127.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 120 cm³, 320 ISO, 140 SAE
Mi Item #04317915
MFR #L0986-612

Mfr description
P0986-612 LUBRICATOR REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.51/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • ISO Grade
    320
  • SAE Grade
    140

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Certification
    NSF H1
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Product Type
    Gear Oil
  • Viscosity
    311.5 cSt @ 40 °C, 1,557 SUS @ 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)