Motion
TMBS 100E

SKF
TMBS 100E

Strong Back Puller Kit - 11.2 ton Capacity, 31.1000 in Max. Reach, Number of Pieces: 14
Mi Item #04317988
MFR #TMBS 100E
Price$1,651.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMBS 100E

Strong Back Puller Kit - 11.2 ton Capacity, 31.1000 in Max. Reach, Number of Pieces: 14
Mi Item #04317988
MFR #TMBS 100E

Mfr description
TMBS100E STRONG BACK PULLER
  • Special separator design allows the puller to be easily inserted between the bearing and shoulder on shaft
  • Spring-loaded center point of the hydraulic spindle allows easy puller centering
  • Firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,651.92/each

Specifications

Dimensions

  • Maximum Reach
    31.1000 in
  • Weight
    31.93 lbs

Details

  • Capacity
    11.2 ton
  • Includes
    (1) Beam, (1) Case, (1) Hyrdaulic Spindle TMHS 100, (1) Separator set, (2) Extension parts for hydraulic spindle 50, 100 mm(1) Nosepiece with centre point for spindle, (2) Extension rods 125 mm, (2) Main rods, (4) Extension rods 285 mm
  • Manufacturer Upc Number
    7316572298466
  • Number Of Pieces
    14
  • Series/System Compatibility
    TMBS
  • UPC_NO
    7316572298466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)