Motion
PURE TAC DRUM
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 415 lb Size, Drum Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #04318045
MFR #PURE TAC DRUM
Your Price$9,981.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 415 lb Size, Drum Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #04318045
MFR #PURE TAC DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,981.41/each(List $12,113.44)

Overview

Mfr description
PURE TAC 415LB DRUM L0236-040
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial

Specifications

  • Application
    For all types of medium to slow speed bearings and open gears. Designed for applications subject to water, heat and steam
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    415 lb
  • Container Type
    Drum
  • Base Type
    Aluminum Complex
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    271°C/520 °F
  • Temperature Range
    +20 to +400 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • Series
    Pure Tac
  • Package Qty
    1
  • NSF Rating
    H1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    3 yr
  • Oil Type
    USP White Mineral
  • Viscosity
    1187
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215423613
  • UPC_NO
    089215423613
  • Weight
    465.00 lbs
  • Water Washout
    Less Than 1.25% loss
  • Flash Point
    216°C/420 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text