Motion
REAS40-1500
REAS-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 1500 mm Stroke, Slide Bearing Guide - Sine Type
Mi Item #04318060
MFR #REAS40-1500
Price$1,983.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAS-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 1500 mm Stroke, Slide Bearing Guide - Sine Type
Mi Item #04318060
MFR #REAS40-1500

Mfr description
REAS40-1500 RODLESS CYL.
  • Bore sizes: 10, 15, 20, 25, 32, 40 mm
  • Stroke lengths: 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1000 mm (20 bore), 1500 mm (25, 32 & 40 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    76 mm
  • Overall Length
    1655 mm
  • Overall Width
    159 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    1500 mm

Details

  • Additional Details
    The REAS, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAS features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts.
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide - Sine
  • Installation Instructions
  • Manufacturer Catalog
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    REAS40-PS
  • Series
    REA
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)