Motion
A2060SS CX CONN LINK

TSUBAKI (UST)
A2060SS CX CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Stainless Steel Material
Mi Item #04318114
MFR #A2060SS CX CONN LINK
Price$29.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060SS CX CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Stainless Steel Material
Mi Item #04318114
MFR #A2060SS CX CONN LINK

Mfr description
A2060SS "304" C.P. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.99/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Weight
    0.04 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • UPC_NO
    097039187734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)