Motion
5811110300

AVENTICS
5811110300

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, Base Mounted
MI ITEM #04318644
MFR #5811110300
List Price$175.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811110300

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, Base Mounted
MI ITEM #04318644
MFR #5811110300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.10/each for your price

Overview

Mfr description
581-111-030-0

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought