Motion
848056
Hex or Jam Nut - 7/16-14 in Thread Size, Grade 5, Steel Material, Zinc Plated Finish
MI ITEM #04318652
MFR #848056
List Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 7/16-14 in Thread Size, Grade 5, Steel Material, Zinc Plated Finish
MI ITEM #04318652
MFR #848056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.24/each for your price

Overview

Mfr description
848056 NUT 7/16-14 HEX GRADE 5 Z/P

Specifications

  • Thread Size
    7/16-14 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Grade 5
  • Package Quantity
    100
  • Specifications
    ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text