Motion
FG265500 YEL

Rubbermaid
FG265500 YEL

Brute® Garbage Receptacle - Plastic, Round, 55 gal, Yellow, 33 in High
Mi Item #04319028
MFR #FG265500 YEL
Price$222.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG265500 YEL

Brute® Garbage Receptacle - Plastic, Round, 55 gal, Yellow, 33 in High
Mi Item #04319028
MFR #FG265500 YEL

Mfr description
FG265500YEL 55 GAL BRUTE CONTAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.73/each

Specifications

Dimensions

  • Diameter
    26-1/2 in
  • Height
    33 in

Details

  • Capacity
    55 gal (US)
  • Color Finish
    Yellow
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Plastic
  • Meets Industry Standards By
    NSF, USDA
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)