Motion
NATR31.7X76.2X32

NTN
NATR31.7X76.2X32

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.2500 in Bore, 31.88 mm Roller Width, Open, High Carbon Steel Material
Mi Item #04319072
MFR #NATR31.7X76.2X32
Price$269.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR31.7X76.2X32

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.2500 in Bore, 31.88 mm Roller Width, Open, High Carbon Steel Material
Mi Item #04319072
MFR #NATR31.7X76.2X32

Mfr description
NATR31.7X76.2X32 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    32 mm
  • Roller Diameter  
    3 in
  • Roller Width  
    1.2550 in
  • Weight
    1.846 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359112214
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10200 lbf
  • Radial Static Load Capacity
    16200 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • Series
    NATR
  • UPC_NO
    4547359112214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)