Motion
HP7703-12IN

REXNORD INC
HP7703-12IN

LBPHP7703-12 Rexnord MatTop® 7703 Series Low Backline Pressure Chain
Mi Item #04319231
MFR #HP7703-12IN
Price$215.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7703-12IN

LBPHP7703-12 Rexnord MatTop® 7703 Series Low Backline Pressure Chain
Mi Item #04319231
MFR #HP7703-12IN

Mfr description
LBPHP7703-12 HP7703-12
  • HP7703 12 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.16/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.39 lbs
  • Weight per Foot
    5.1 lb

Details

  • Additional Details
    HP7703 12 Inch Wide MatTop® Chain with Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699708851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)