Motion
BVH0750N1113AZZA

DELAWARE MFG IND CORP
BVH0750N1113AZZA

6000 psi Max, 3/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #04319358
MFR #BVH0750N1113AZZA
Your Price$163.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0750N1113AZZA

6000 psi Max, 3/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #04319358
MFR #BVH0750N1113AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.02/each(List $203.77)

Overview

Mfr description
BVH0750N-1113-AZZA 3/4 BALL VALVE

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    3/4 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text