Motion
32GSP-32FBSPORX90

GATES RUBBER CO
32GSP-32FBSPORX90

734795125 -
MI ITEM #04319503
MFR #32GSP-32FBSPORX90
List Price$573.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32FBSPORX90

734795125 -
MI ITEM #04319503
MFR #32GSP-32FBSPORX90

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$573.78/each for your price

Overview

Mfr description
32GSP-32FBSPORX90 7347-95125
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Type
    FBSPOR
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    770075424628
  • UPC_NO
    770075424628
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Angle
    90 °
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    32
  • End Type 1
    FBSPORX
  • Fitting Type
    British Standard Pipe Parallel
  • Hose Dash Size
    32
  • ISO Fit Standard
    12151-6 Working Draft; S, M, L Drops and Hex
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Size 1
    2-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text