Motion
4251
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 15 ft Lift
Mi Item #04319527
MFR #4251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 15 ft Lift
Mi Item #04319527
MFR #4251

Mfr description
4251 LEVER HOIST 1-1/2TON 15FT LIFT SERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    14-1/4 in
  • Pull To Lift Full Load
    83 lb
  • Standard Lift
    15 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Reeving
    1
  • Series
    640
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)