Motion
6400
Rockets Uncorded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
Mi Item #04319604
MFR #6400
Price$2.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rockets Uncorded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
Mi Item #04319604
MFR #6400

Mfr description
6400 ROCKETS EARPLUGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    50
  • Plug Material
    Soft Foam
  • Plug Shape
    Flanged
  • Product Line
    Rockets
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311640006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)