Motion
86B-207-01
Apollo® 3-Piece Ball Valve - 1/2 in Port, Stainless Steel Body, Lever
MI ITEM #04319661
MFR #86B-207-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Piece Ball Valve - 1/2 in Port, Stainless Steel Body, Lever
MI ITEM #04319661
MFR #86B-207-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 in
  • Valve Size
    1-1/2 NPT
  • Weight
    14.4000 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE
  • Connection
    Socket Weld
  • Connection Type
    Butt Weld
  • Flow Coefficient Cv Flow Factor Kv
    170 Cv
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Media Pressure Rating
    Steam - 250 psi
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    Multi Seal
  • Series
    86B-200
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE
  • Type
    Ball Valve
  • UPC_NO
    670750089213
  • Valve Body Material
    ASTM A351-CF8M

Overview

Mfr description
86B20701 1/2 SW CL-600 BALL VALVE
  • Full Port SS 3 Piece Ball Valve
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, & body
  • Two-position locking
  • Adjustable multi-piece PTFE “V” style packing
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Fire safe to API 607 (requires -24 suffix)
  • Vacuum service to 29 in of Hg
  • CE Marking, 1.25” and larger (add “-CE” suffix)
  • 250 psig saturated steam
  • CGA 3.16-M88 (2014)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought