Motion
CBM040050040
CBM040050040 SLEEVE BRG (PLUG GRAPHITED)
MI ITEM #04319694
MFR #CBM040050040
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM040050040 SLEEVE BRG (PLUG GRAPHITED)
MI ITEM #04319694
MFR #CBM040050040

Mfr description
CBM040050040 SLEEVE BRG (PLUG GRAPHITED)
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Maximum PV Value
    75000
  • Outside Diameter  
    50 mm
  • Overall Length  
    40 mm
  • Weight
    0.56 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208935
  • Material Specification
    SAE 660 (C932)
  • Max Pressure
    4000 psi
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    -450 to +500 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • UPC_NO
    717905208935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)