Specifications
Dimensions
- Jaw Length1-5/8 in
- Jaw Thickness1/2 in
- Jaw Width15/16 in
- Overall Length7-3/4 in
Details
- Handle StylePlastic-Dipped
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSmooth
Overview
Mfr description
D333-8 CONDUIT LOCKNUT AND REAMING PLIER