Motion
07K442
4-1/2" X 4" TWO-IN-ONE DRUM
Mi Item #04319929
MFR #07K442
Price$190.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" X 4" TWO-IN-ONE DRUM
Mi Item #04319929
MFR #07K442

Mfr description
07K442
  • Combine two finishing steps into one; Made from coated abrasive cloth and BLENDEX flaps; For use on: Aluminum, Stainless Steel, Steel; Excellent all around finishing drum; Produce a satin line finishing;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.94/each

Specifications

Dimensions

  • Brush Diameter
    4-1/4 in
  • Brush Width
    4 in
  • Center Hole Diameter
    5/8-11 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Drum
  • Manufacturer Upc Number
    662980093436
  • Max Rpm
    3800 rpm
  • Package Quantity
    1
  • UPC_NO
    662980093436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)