Motion
CL-650-ATC
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 750lb
Mi Item #04320015
MFR #CL-650-ATC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 750lb
Mi Item #04320015
MFR #CL-650-ATC

Mfr description
CL650ATC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1-29/32 in
  • Base Width
    2-17/32 in
  • Clamp Arm Length
    3-5/16 in
  • Height Under Bar
    1-11/16 in
  • Weight
    1.9 lbs

Details

  • Bar Type
    Open Arm
  • Base Material
    Alloy Steel
  • Clamp Style
    Vertical Hold-Down
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    750 lb
  • Toggle Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)