Motion
FD1EA2D
Farm Duty - Auger Drive Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04320035
MFR #FD1EA2D
Price$612.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04320035
MFR #FD1EA2D

Mfr description
1 HP,1725 & 1425 RPM,FD1SA2D,208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.14/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    11.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    48.62 ft-lbs
  • Weight
    28.6 lbs

Details

  • Applications
    Agriculture
  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.10 / 1.50 A
  • Full Load Efficiency
    82.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    1.5 A, 3.1 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FGH4792015B
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382088521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)