Motion
FD12SA2D
Farm Duty - Aeration Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04320036
MFR #FD12SA2D
Price$594.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Aeration Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04320036
MFR #FD12SA2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$594.74/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    24.3 ft-lbs
  • Weight
    16.7 lbs

Details

  • Applications
    Agriculture
  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.80 / 0.90 A
  • Full Load Efficiency
    80.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382088453
  • Max Allowable Current
    0.9 A, 1.8 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FHH4791015B
  • Motor Category
    Aeration Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382088453
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz

Overview

Mfr description
1/2 HP,1725 & 1425 RPM,FD12SA2D,208-230/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought