Motion
33795
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel
MI ITEM #04320061
MFR #33795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel
MI ITEM #04320061
MFR #33795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33795 BRUSH HAND SS TOOTHBRUSH WOOD

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-1/2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text