Motion
29945
Shelf, 1 In. H, 39-3/8 In. W, 29 In. D
Mi Item #04320141
MFR #29945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf, 1 In. H, 39-3/8 In. W, 29 In. D
Mi Item #04320141
MFR #29945

Mfr description
29945 SHELF FOR 899000 CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    29 in
  • Height
    1 in, 2.125
  • Length
    40.5
  • Width
    29.25, 39-3/8 in

Details

  • Cabinet Compatibility
    Justrite 90 gal Cabinets
  • Material
    Galvanized Steel
  • Type
    Shelf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)