Motion
40X62X7 HMSA7 R

CR SEALS (SKF)
40X62X7 HMSA7 R

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 62 mm OD, 7 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04320171
MFR #40X62X7 HMSA7 R
Your Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X62X7 HMSA7 R

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 62 mm OD, 7 mm Overall Width, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04320171
MFR #40X62X7 HMSA7 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.84/each(List $7.88)

Overview

Mfr description
40X62X7 HMSA7R

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    62 mm
  • Overall Width
    7 mm
  • Design Type
    HMSA7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311994583
  • Compatible Wear Sleeves
    99153;99157;99825
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text