Motion
6903 EXTRA LIGHT

PEER BEARING CO (SKF)
6903 EXTRA LIGHT

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #04320275
MFR #6903 EXTRA LIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6903 EXTRA LIGHT

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #04320275
MFR #6903 EXTRA LIGHT

Mfr description
6903 EXTRA LIGHT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6903 EXTRA LIGHT BRG
  • Long Description
    The 6903 EXTRA LIGHT is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, open for standard use.
  • Manufacturer Catalog Number
    6903 EXTRA LIGHT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106979661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)