Motion
M6C14FC6K
General Purpose Motor- Special Voltage - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04320342
MFR #M6C14FC6K
Price$1,158.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor- Special Voltage - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04320342
MFR #M6C14FC6K

Mfr description
113922.00,1/2HP,56C,1500RPM,1PH,IP54
  • Class B insulation systems – 42, 48 and 56 frames; Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications. Contact your local sales office for belted load applications
  • Continuous duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.98/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1500 rpm
  • Description
    Special Voltage Motor, 0.50 HP, 1 Ph, 50 Hz, 110/220 V, 1500 RPM, 56C Frame, TEFC
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    69.00 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720012840
  • Maximum Speed
    1425 rpm
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720012840
  • Voltage
    110/220 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)