Motion
VG-LDA-100NP

SYSTEM PLAST
VG-LDA-100NP

Solus® UHMW Nose Plow - 2.250 in Height, 2.000 in Length, UHMW Material
Mi Item #04320466
MFR #VG-LDA-100NP
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-LDA-100NP

Solus® UHMW Nose Plow - 2.250 in Height, 2.000 in Length, UHMW Material
Mi Item #04320466
MFR #VG-LDA-100NP

Mfr description
VG-LDA-100NP CAP
  • UHMW nose plow for LDA dividers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.39/each

Specifications

Dimensions

  • Height
    2.25
  • Length
    2.000 in
  • Width
    2

Details

  • Applications
    For LDA dividers.
  • Color
    White
  • Group & Class
    Guide RAILs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-LDA-100NP
  • Manufacturer Upc Number
    787405440524
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Aluminum Guide Channels
  • UPC_NO
    787405440524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)