Motion
022130
Precision Twist Drill® Jobber Length Drill Bit - HX18 Series, #30, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #04320970
MFR #022130
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - HX18 Series, #30, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #04320970
MFR #022130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
5995829 HX18 DRILL BIT #30 JOBBER LENGTH

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    #30
  • Series
    HX18
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text