Motion
DL093X25FT-W/5FT

FLEXCO
DL093X25FT-W/5FT

05019 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 5 ft Length
MI ITEM #04322149
MFR #DL093X25FT-W/5FT
Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
DL093X25FT-W/5FT

05019 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 5 ft Length
MI ITEM #04322149
MFR #DL093X25FT-W/5FT

Mfr description
05019 PIN WITH LEADER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.20/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    10, 5 ft
  • Weight
    0.2
  • Width
    9

Details

  • Accessory Type
    Connecting Pin
  • Material
    DuraLink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)