Motion
J9993
Toolbox - Lockable, 4 Compartments, 11-3/4 in High, 8-3/4 in Deep, 20-3/16 in Long
Mi Item #04322160
MFR #J9993
Price$142.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Lockable, 4 Compartments, 11-3/4 in High, 8-3/4 in Deep, 20-3/16 in Long
Mi Item #04322160
MFR #J9993

Mfr description
J9993 3 DRAWER UTILITY TOTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.84/each

Specifications

Dimensions

  • Depth
    8-3/4 in
  • Height
    11-3/4 in
  • Length
    20-3/16 in

Details

  • Color
    Red
  • Number Of Compartments
    4
  • Rolling
    Non-Rolling
  • UPC_NO
    662679989552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)