Motion
6200-2RSLTN9/HC5C3WT

SKF
6200-2RSLTN9/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04322451
MFR #6200-2RSLTN9/HC5C3WT
Price$161.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6200-2RSLTN9/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04322451
MFR #6200-2RSLTN9/HC5C3WT

Mfr description
6200 2RSLTN9HC5C3WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.98/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)