Motion
TWB2840
Thrust Washer - Needle Roller Thrust, 1-3/4 in ID, 2-1/2 in OD, 0.06 in Width
Mi Item #04322590
MFR #TWB2840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1-3/4 in ID, 2-1/2 in OD, 0.06 in Width
Mi Item #04322590
MFR #TWB2840

Mfr description
TWB2840 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Outside Diameter  
    2.5000 in
  • Overall Width
    0.0600 in

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    035373131457
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)