Motion
AA H8000
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
MI ITEM #04322606
MFR #AA H8000
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 24 hr
MI ITEM #04322606
MFR #AA H8000

Mfr description
996453 SPEED BONDER 50ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$39.77/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml

Details

  • Acrylic Type
    Methacrylate
  • Adhesive Material
    Acrylic Adhesive
  • Application
    Bonding
  • Color
    Green
  • Cure Time
    24 hr
  • Epoxy Color
    Green
  • Full Cure
    72 hr.
  • Material Comp
    Aluminum
  • Package Type
    Cartridge
  • Series
    H8000
  • Type
    Structural Adhesive
  • UPC_NO
    079340421349
  • Viscosity
    190,000 cP
  • Work Time
    30 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)