Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04322742
MFR #17580

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
17580 WIRE CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    821578175804
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text