Motion
7880-C1
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 2.5:1 Ratio
MI ITEM #04322751
MFR #7880-C1
Your Price$4,911.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 2.5:1 Ratio
MI ITEM #04322751
MFR #7880-C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,911.45/each(List $5,844.68)

Overview

Mfr description
7880-C1 2.5:1 FLUID PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Stainless Steel
  • Flow Rate
    7 gpm
  • Intake Thread Connection
    1 NPTF (Female) in
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Pump Ratio
    2.5:1
  • Air Inlet Thread Connection
    1/4 in
  • Compatible Fluids
    Corrosive Liquids
  • UPC_NO
    098468106617
  • Type
    Oil
  • Weight
    14.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text