Motion
NS8500-21T 1-1/2IN S PA

REXNORD INC
NS8500-21T 1-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
Mi Item #04322864
MFR #NS8500-21T 1-1/2IN S PA
Price$118.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-21T 1-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
Mi Item #04322864
MFR #NS8500-21T 1-1/2IN S PA

Mfr description
614-238-2 NS8500-21T 1-1/2 SQ
  • 8500 Series Molded Split Sprocket with 21Teeth and a 1-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.80/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    1.54 in
  • Maximum Bore
    2 in
  • Pitch
    5.079 in
  • Pitch Diameter  
    5.0790 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Material
    Thermoplastic
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699410891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)