Motion
UT1WPAPR-5A
Standard Ball Carriage Profile Rail - Series: PW Series, Crown Roller, 0.9450 in High, 6.5530 in Long
Mi Item #04322954
MFR #UT1WPAPR-5A
Price$299.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: PW Series, Crown Roller, 0.9450 in High, 6.5530 in Long
Mi Item #04322954
MFR #UT1WPAPR-5A

Mfr description
UT1WPAPR-5A UTILITRAK WHL PLATE ASSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.20/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 1
  • Overall Height
    0.9450 in
  • Overall Length
    6.5530 in

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Crown Roller
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Preload
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Shielded
  • Series
    PW Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)