Motion
44X60X8 HMSA7 V

CR SEALS (SKF)
44X60X8 HMSA7 V

Double Lip Oil Seal - Solid, 44 mm Shaft Dia., 60 mm OD, 8 mm Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #04322992
MFR #44X60X8 HMSA7 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
44X60X8 HMSA7 V

Double Lip Oil Seal - Solid, 44 mm Shaft Dia., 60 mm OD, 8 mm Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #04322992
MFR #44X60X8 HMSA7 V

Mfr description
44X60X8 HMSA7V VITON LONG LIFE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    44 mm
  • Weight
    0.07 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311309257
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)