Motion
PB13L100
PowerGrip® 7823-1529 Timing Belt Sprocket -
Mi Item #04322996
MFR #PB13L100
Price$129.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7823-1529 Timing Belt Sprocket -
Mi Item #04322996
MFR #PB13L100

Mfr description
PB13L100 TIMING SPKT
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.56/each

Specifications

Dimensions

  • Belt Pitch
    0.375 in
  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.3750 to 0.7500 in
  • Maximum Bore
    0.7500 in
  • Minimum Bore
    0.3800 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.552 in
  • Weight
    0.69 lbs

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    00375V57170
  • Material
    Steel
  • Number Of Grooves
    13
  • Number Of Hubs
    1
  • Number Of Teeth  
    13
  • UPC_NO
    770075265986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)