Motion
W210PPB2
Farm Implement Bearing - Straight, 1.9375 in Bore, 3.5433 in OD, 1.1875 in Width, Double Sealed
Mi Item #04323087
MFR #W210PPB2
Price$131.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.9375 in Bore, 3.5433 in OD, 1.1875 in Width, Double Sealed
Mi Item #04323087
MFR #W210PPB2

Mfr description
W210RPPB2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.02/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.5433 in
  • Overall Width  
    1.1875 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W210RPPB2 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.9375 in bore diameter, double sealed closure, 90 mm outside diameter, and 1.1875 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    36664
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)