Motion
SUC206-30MM
Ball Insert Bearing - 30 mm Bore Diam., 40 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #04323142
MFR #SUC206-30MM
Price$135.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 30 mm Bore Diam., 40 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #04323142
MFR #SUC206-30MM

Mfr description
SUC206-30MM STAINLESS STEEL INSERT-30MM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.18/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    1.5000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)