Motion
5665-02

GOJO IND.
5665-02

Liquid Hand Cleaner - 1200 ml, Bottle, Unscented Scent, Clear Amber Color
MI ITEM #04323166
MFR #5665-02
Price$78.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5665-02

Liquid Hand Cleaner - 1200 ml, Bottle, Unscented Scent, Clear Amber Color
MI ITEM #04323166
MFR #5665-02

Mfr description
5665-02 HANDWASH FOAM GREEN CERT 1200ML
  • GOJO SANITARY SEALED™ refill helps lock out germs
  • Fresh dispensing valve with each refill
  • Refill snaps in place with audible click
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.40/each

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    5.88 lbs
  • Case Width
    6.0000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.2500 in
  • Overall Height
    8.2500 in
  • Overall Width
    5.4700 in
  • Weight
    5.88 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear Amber
  • Dispensing Action
    TFX
  • Foam Action
    Foaming Action
  • For Use With
    TFX
  • Form
    Liquid
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Meets Industry Standards By
    FDA, GS-41/CCD-104
  • Product Types
    Cleaner
  • Scent
    Unscented

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)