Motion
LRT455035
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #04323186
MFR #LRT455035
Your Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #04323186
MFR #LRT455035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.60/each(List $40.33)

Overview

Mfr description
LRT 455035 PREC GROUND INNER RING

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    58000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455035
  • Weight
    0.21 lb
  • Max Rpm
    8000 rpm
  • Overall Width
    35 mm
  • Static Load Capacity
    104000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT455035 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 35 mm overall width, and 0.21 lb weight, suitable for industrial equipment demanding reliable needle roller bearing performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text