Motion
6000-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04323302
MFR #6000-2RLD
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04323302
MFR #6000-2RLD

Mfr description
PER.6000-2RLDV2 RADIAL BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6000-2RLDV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6000-2RLD is a 10 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    47087
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106980506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)